Learn More
Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes
Ideal for work with narrow tubes and containers with small openings.
Brand: Thermo Scientific™ 242NL
13.64 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 02
Additional Details : Weight : 0.50850kg
Description
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
3.0 mL | |
2.5 mm | |
Non-sterile | |
500/Pk. | |
4.0 mL | |
Narrow Stem Transfer Pipet |
Samco 4.0mL Sedi-Pet™Transfer Pipets, Short Stem, Large Bulb, Non-sterile, White Box | |
LDPE | |
No | |
500/Pk. | |
8.5 cm |