Learn More
Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes
Ideal for work with narrow tubes and containers with small openings.
Brand: Thermo Scientific™ 252NL
21.80 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 33
Additional Details : Weight : 0.55800kg
Description
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
11.6 mL | |
3.0 mm | |
Non-sterile | |
500/Pk. | |
15 mL | |
Narrow Stem Transfer Pipet |
Samco 15mL Narrow Stem Large Bulb Sedi-Pet™ Transfer Pipets, Non-sterile, White Box | |
LDPE | |
No | |
500/Pk. | |
15.5 cm |