missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes
GREENER_CHOICE

Ideal for work with narrow tubes and containers with small openings.

Brand:  Thermo Scientific™ 241NL

 View more versions of this product

Product Code. 11387863

  • £24.20 / Pack of 500
Estimated Shipment: 20-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.

  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.8 mL
2.5 mm
Non-sterile
500/Pk.
1.2 mL
Narrow Stem Transfer Pipet
Samco 1.2mL Sedi-Pet™ Transfer Pipets, Short Stem, Non-sterile, White Box
LDPE
No
500/Pk.
6.4 cm