missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes

Click to view available options
Volume (Metric):
1.2 mL
1.3 mL
4 mL
4.0 mL
4.3 mL
4.5 mL
4.6 mL
6.7 mL
6.9 mL
15 mL
15.3 mL
Sterility:
Non-sterile
Sterile
Bulb Draw (Metric):
0.8 mL
3 mL
3.0 mL
3.1 mL
3.2 mL
3.3 mL
11.6 mL
Packaging Type:
20/Bag
20/Bag, 200/Pk., 2000/Cs.
20/Bag, 500/Pk., 4000/Cs.
20/Bag, 760/Pk., 6080/Cs.
500/Pk.
Bulk
Individually Wrapped
Unit Size:
Pack of 200
Pack of 250
Pack of 4000
Pack of 500
Pack of 760
Description
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
Specifications
| Bulb Draw (Metric) | 3.2 mL |
| Description | Q-PET Transfer Pipette, 6.9mL |
| Diameter (Metric) Outer | 8.0 mm |
| Material | LDPE |
| Sterility | Non-sterile |
| Drops/mL | 31 |
| Graduated | No |
| Quantity | 500/Pk 10Pk/Cs 5000/Cs |
| Packaging Type | Bulk |
| Volume (Metric) | 6.9 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction