missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes
Ideal for work with narrow tubes and containers with small openings.
Brand: Thermo Scientific™ 241NL-1S
This item is not returnable.
View return policy
Description
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
0.8 mL | |
2.5 mm | |
Sterile | |
500/Pk. | |
1.2 mL | |
Narrow Stem Transfer Pipet |
Samco 1.2mL Sedi-Pe™ Transfer Pipets, Short Stem, Sterile, Individually Packed, White Box | |
LDPE | |
No | |
Individually Wrapped | |
6.4 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction