Learn More
Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes

Description
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Environmental benefits include:
- Renewable Energy
Specifications
Specifications
| Bulb Draw (Metric) | 3.1 mL |
| Description | Transfer Pipette, SEDI-PET, Short Stem, Long Bulb, 4.3mL |
| Diameter (Metric) Outer | 2.5 mm |
| Material | LDPE |
| Sterility | Non-sterile |
| Drops/mL | 24 |
| Graduated | No |
| Quantity | 500/Pk 10Pk/Cs 5000/Cs |
| Packaging Type | Bulk |
| Volume (Metric) | 4.3 mL |
| Show More |
Videos
-
Thermo Scieintific Samco Narrow stem transfer pipettes
-
Thermo Scientific Samco Narrow stem transfer pipettes
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.


