Learn More
Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes
Ideal for work with narrow tubes and containers with small openings.
Brand: Thermo Scientific™ 242-20S
Code : NEW
Additional Details : Weight : 0.90000kg
Description
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Spécification
3.1 mL | |
2.5 mm | |
Sterile | |
No | |
4.3 mL | |
Narrow Stem Transfer Pipet |
Transfer Pipette, SEDI-PET, Short Stem, Long Bulb, 4.3mL | |
LDPE | |
24 | |
20/Bag, 760/Pk., 6080/Cs. | |
8.5 cm | |
Single-use |