missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes
GREENER_CHOICE

Ideal for work with narrow tubes and containers with small openings.

Brand:  Thermo Scientific™ 242NL-1S

 View more versions of this product

Product Code. 15357843

  • £67.05 / Pack of 500
Estimated Shipment: 23-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.

  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3 mL
2.5 mm
Sterile
Individually Wrapped
8.5 cm
SEDI-PET Transfer Pipette, Short Stem, Large Bulb, 4mL pipet, 25 drops/mL, sterile
Polyethylene
25
4 mL