missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes

Click to view available options
Volume (Metric):
1.2 mL
1.3 mL
4 mL
4.0 mL
4.3 mL
4.5 mL
4.6 mL
6.7 mL
6.9 mL
15 mL
15.3 mL
Sterility:
Non-sterile
Sterile
Bulb Draw (Metric):
0.8 mL
3 mL
3.0 mL
3.1 mL
3.2 mL
3.3 mL
11.6 mL
Packaging Type:
20/Bag
20/Bag, 200/Pk., 2000/Cs.
20/Bag, 500/Pk., 4000/Cs.
20/Bag, 760/Pk., 6080/Cs.
500/Pk.
Bulk
Individually Wrapped
Unit Size:
Pack of 200
Pack of 250
Pack of 4000
Pack of 500
Pack of 760
Description
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy
Specifications
Specifications
| Bulb Draw (Metric) | 3.2 mL |
| Description | Q-PET Transfer Pipette, 6.9mL |
| Diameter (Metric) Outer | 8.0 mm |
| Material | LDPE |
| Sterility | Sterile |
| Drops/mL | 31 |
| Graduated | No |
| Quantity | 500/Pk 8Pk/Cs 4000/Cs |
| Packaging Type | Individually Wrapped |
| Volume (Metric) | 6.9 mL |
| Show More |
Videos
-
Thermo Scieintific Samco Narrow stem transfer pipettes
-
Thermo Scientific Samco Narrow stem transfer pipettes
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes >
Spot an opportunity for improvement?Share a Content Correction


