missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes Product Code.: 15397843
Estimated Shipment: 23-03-2026
  • ONLINE EXCLUSIVE PRICE
    ÂŁ71.06
    ÂŁ68.84 / Pack of 500
    Save ÂŁ2.22
    3% Off
Only null left
Add to basket

Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes
GREENER_CHOICE

Product Code. 15397843
4.5 mL, Sterile, 3.3 mL, Individually Wrapped, Pack of 500
Click to view available options
Volume (Metric):
1.2 mL
1.3 mL
4 mL
4.0 mL
4.3 mL
4.5 mL
4.6 mL
6.7 mL
6.9 mL
15 mL
15.3 mL
Sterility:
Non-sterile
Sterile
Bulb Draw (Metric):
0.8 mL
3 mL
3.0 mL
3.1 mL
3.2 mL
3.3 mL
11.6 mL
Packaging Type:
20/Bag
20/Bag, 200/Pk., 2000/Cs.
20/Bag, 500/Pk., 4000/Cs.
20/Bag, 760/Pk., 6080/Cs.
500/Pk.
Bulk
Individually Wrapped
Unit Size:
Pack of 200
Pack of 250
Pack of 4000
Pack of 500
Pack of 760
This item is not returnable. View return policy

Product Code. 15397843

Brand: Thermo Scientific™ 2511S

  • ONLINE EXCLUSIVE PRICE
    ÂŁ71.06
    ÂŁ68.84 / Pack of 500
    Save ÂŁ2.22
    3% Off
Only null left
Estimated Shipment: 23-03-2026
Add to basket
Only null left
Add to basket
This item is not returnable. View return policy

Ideal for work with narrow tubes and containers with small openings.

Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.

  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Bulb Draw (Metric) 3.3 mL
Description Sedi-Pet Transfer Pipette, Narrow Stem, Standard Bulb 15.3mL
Diameter (Metric) Outer 2.5 mm
Material LDPE
Sterility Sterile
Drops/mL 26
Graduated No
Quantity 500/Pk 8Pk/Cs 4000/Cs
Packaging Type Individually Wrapped
Volume (Metric) 4.5 mL
Length (Metric) 15.5 cm
Type Narrow Stem Transfer Pipet
Disposable Single-use
Show More Show Less
  • Thermo Scieintific Samco Narrow stem transfer pipettes

  • Thermo Scientific Samco Narrow stem transfer pipettes

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.