Learn More
Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes
Eliminate plugging, packaging and autoclaving with these special purpose transfer pipettes, ideal for delivering drops onto slides or tiles.
Brand: Thermo Scientific™ 336NL-1S
Code : NEW
Additional Details : Weight : 6.80000kg
Description
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes, ideal for delivering drops onto slides or tiles. Single-unit design features a built-in pipettes bulb that eliminates the need for plugging, packaging, autoclaving; prevents cross-contamination.
- Shatterproof, nontoxic polyethylene
- Low-affinity surfaces –prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Nonsterile
Specifications
1.9 mL | |
6.6 mm | |
Sterile | |
Individually Wrapped, 500/pk | |
15.4 cm |
Samco 5.0mL B/B-PET™ Transfer Pipets, 6 in., Sterile, Individually Packed, White Box | |
LDPE | |
No | |
5.0 mL | |
Special Purpose Transfer Pipet |