Learn More
Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes
Eliminate plugging, packaging and autoclaving with these special purpose transfer pipettes, ideal for delivering drops onto slides or tiles.
Brand: Thermo Scientific™ 273NL
21.40 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes, ideal for delivering drops onto slides or tiles. Single-unit design features a built-in pipettes bulb that eliminates the need for plugging, packaging, autoclaving; prevents cross-contamination.
- Shatterproof, nontoxic polyethylene
- Low-affinity surfaces –prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Nonsterile
Specifications
0.9 mL | |
4.8 mm | |
Non-sterile | |
500/Pk. | |
8.7 cm |
Samco 1.7 mL Transfer Pipets, Non-sterile, White Box | |
LDPE | |
No | |
1.7 mL | |
Special Purpose Transfer Pipet |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.