missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes
GREENER_CHOICE

Eliminate plugging, packaging and autoclaving with these special purpose transfer pipettes, ideal for delivering drops onto slides or tiles.

Brand:  Thermo Scientific™ 274NL-20S

 View more versions of this product

Product Code. 15397863

  • £33.00 / Pack of 500
Estimated Shipment: 28-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes, ideal for delivering drops onto slides or tiles. Single-unit design features a built-in pipettes bulb that eliminates the need for plugging, packaging, autoclaving; prevents cross-contamination.

  • Shatterproof, nontoxic polyethylene
  • Low-affinity surfaces –prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
  • Nonsterile
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.8 mL
7.1 mm
Sterile
Graduated to 2 mL
4.8 mL
Special Purpose Transfer Pipet
Samco 4.8 mL Transfer Pipets, Sterile, Graduated To 2 mL, 20/Bag, White Box
LDPE
Yes
20/Bag, 500/Pk.
15.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers