missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S Murray and Co™ SAMCO™ Stainless Steel Scissors
Click to view available options
Length (Metric):
115 mm
125 mm
150 mm
200 mm
Blade Style:
Curved
Straight
Tip Style:
1 Pointed, 1 Blunt
Fine Point
Very Fine Point
Unit Size:
Each
Description
- Fully guaranteed in normal use and subject to stringent quality inspection procedures
Specifications
Specifications
| Product Type | Stainless Steel Scissors |
| Blade Style | Straight |
| Length (Metric) | 125 mm |
| Material | Stainless Steel |
| Description | Very fine points and closed shanks |
| Tip Style | Very Fine Point |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction