missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Transfer Pipettes
GREENER_CHOICE

Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.

Brand:  Thermo Scientific™ 273

167.20 GBP valid until 2025-03-28
Use promo code "24107" to get your promotional price.


 View more versions of this product

Product Code. 15252089

  • £176.00 / Pack of 4000
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.

Recommended for: Research Applications

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.9 mL
4.8 mm
Non-sterile
No
1.8 mL
General Purpose Transfer Pipet
General Purpose, 3 inches, 1.8mL
LDPE
26
Bulk 500/Pk
8.7 cm
Single-use
Product Suggestions

Product Suggestions

Videos

Videos

  • Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Thermo Scientific Samco Transfer pipettes

    • Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Thermo Scientific Samco Transfer pipettes

      SDS
      Documents Certificates

      Certificates

      A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

      4 results found
      Lot Number Certificate Type Date Catalog Number
      Lot Number1331379 Certificate TypeCertificate of Compliance Date09/12/2024 Catalog Number273
      Lot Number1337497 Certificate TypeCertificate of Compliance Date09/12/2024 Catalog Number273
      Lot Number1336278 Certificate TypeCertificate of Compliance Date11/11/2021 Catalog Number273
      Lot Number1336408 Certificate TypeCertificate of Compliance Date01/11/2021 Catalog Number273
      Special Offers

      Special Offers

      • Multiple Manufacturers
        Fall in love with big savings
        Promo Code: 24107

        Expires2025-03-31

        New Offer
        Shop Now
      Product Content Correction

      Your input is important to us. Please complete this form to provide feedback related to the content on this product.

      Product Title
      Thermo Scientific™ Samco™ Transfer Pipettes > 1.7 mL Transfer Pipets, Non-sterile (500/Pack, 4000/Case)

      By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

      Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.