Learn More
Thermo Scientific™ Samco™ Transfer Pipettes

Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.
Brand: Thermo Scientific™ 202
18.88 GBP valid until 2025-03-28
Use promo code "24107" to get your promotional price.
Description
Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.
Recommended for: Research Applications

Specifications
3.5 mL | |
7.9 mm | |
Non-sterile | |
No | |
7.7 mL | |
General Purpose Transfer Pipet |
General Purpose Transfer Pipettes, Standard Bulb, 7.7mL | |
LDPE | |
21 | |
Bulk 500/Pk | |
15.6 cm | |
Single-use |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.