missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Transfer Pipettes
GREENER_CHOICE

Product Code. 15327863
Click to view available options
Volume (Metric):
0.6 mL
1.05 mL
1.8 mL
3.1 mL
4.9 mL
5.5 mL
7.5 mL
7.7 mL
8.0 mL
8.6 mL
9.5 mL
Sterility:
Non-sterile
Nonsterile
Sterile
Bulb Draw (Metric):
0.3 mL
0.9 mL
1.05 mL
1.8 mL
2.2 mL
2.4 mL
2.8 mL
3.2 mL
3.5 mL
4.6 mL
6.0 mL
6.2 mL
Packaging Type:
20/Bag, 25 Bags/Pk, 8 Pks/Cs.
20/Bag, 400/Pk
20/Bag, 500/Pk
4000/Cs
Bulk 250/Pk
Bulk 400/Pk
Bulk 500/Pack
Bulk 500/Pk
Bulk, 400/Pk.
Bulk, 500/pk
Individually Wrapped 250/Pk
Individually Wrapped 400/Pk
Individually Wrapped 500/Pk
Individually Wrapped, 400/Pk
Individually Wrapped, 500/pk
Unit Size:
Pack of 250
Pack of 400
Pack of 4000
Pack of 500
This item is not returnable. View return policy

Product Code. 15327863

Brand: Thermo Scientific™ 27320S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.

Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.

Recommended for: Research Applications

TRUSTED_SUSTAINABILITY

Specifications

Bulb Draw (Metric) 0.9 mL
Description General Purpose, 3 inches, 1.8mL
Diameter (Metric) Outer 4.8 mm
Material LDPE
Sterility Sterile
Drops/mL 26
Graduated No
Packaging Type 20/Bag, 500/Pk
Volume (Metric) 1.8 mL
Length (Metric) 8.7 cm
Type General Purpose Transfer Pipet
Disposable Single-use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.