missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Transfer Pipettes
GREENER_CHOICE

Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.

Brand:  Thermo Scientific™ 691

14.35 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 15337893

  • £15.30 / Pack of 250
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.

Recommended for: Research Applications

TRUSTED_SUSTAINABILITY
Specifications

Specifications

6.2 mL
6.1 mm
Non-sterile
No
9.5 mL
General Purpose Transfer Pipet
General Purpose, 62μL Large Aperature Pipette
LDPE
20
Bulk 250/Pk
13.7 cm
Single-use
Product Suggestions

Product Suggestions

Videos

Videos

  • Thermo Scientific Samco Transfer pipettes

  • Thermo Scientific Samco Transfer pipettes

SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    27

    Hours

    1

    Minutes

    16

    Seconds

    0
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Samco™ Transfer Pipettes > 9.3 mL Large Aperature Transfer Pipets, 62μL, Non-sterile (250/Pack, 2500/Case)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.