missing translation for 'onlineSavingsMsg'
Learn More

Hach Pacific Pty Ltd Sample Cell: 1 in. Square Glass 10 mL matched

Comes as a matched set.

£835.00

Specifications

Material Glass
Pathlength 1 in.2
Sample Size 10 mL
View More Specs

Products 1
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
16384348
View Documents
Hach Pacific Pty Ltd
2495408
8/Pk.
£835.00
Pack of 8
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Comes as a matched set.

  • Use in Combination with Hach Spectrophotometers

    Specifications

  • Footnote: Can be used with DR 5000 UV-Vis, DR 3800, DR 2800 or DR 2700 Spectrophotometers.
  • Material: Glass
  • Optical Path Length: 1 inch square
Specifications

Specifications

Glass
1 in.2
10 mL
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.