Learn More
Buerkle™ Sample Container for MiniSampler PE
Sample box with screw lid. Ideal for taking samples and transport. Available in two material qualities: highly transparent PP for powder, pastes, liquids, or PFA for super pure collection of samples. Emptying without residues because there are no crevices.
Brand: Buerkle™ 6205-0180
99.15 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.14000kg
Description
- PP or PFA autoclavable
- Thick sides
- Sample container PFA not suitable for food
Specifications
Sample Container | |
Autoclavable | |
180 mL | |
Ideal for Taking Samples and Transport |
PFA | |
Screw lid | |
Translucent | |
119 mm |