missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Sample Dilution Vials with Attached Caps
These sample dilution vials with attached caps come packaged in bulk or sectioned boxes.
£47.70 - £182.00
Specifications
Diameter (English) Outer | 1.5 in. |
---|---|
Diameter (Metric) Outer | 38.1 mm |
Material | Polystyrene |
Volume (Metric) | 25 mL |
For Use With (Application) | Beckman Coulter™-style Blood Cell Counters and Benchtop Dilutions |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
17587876
|
Labcon™
2030-550-000-9 |
1000 Pk., Sectioned Box |
£47.70
Pack of 144 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
17577876
|
Labcon™
2025-800-000-9 |
1000 Pk., Bulk Packed |
£182.00
Pack of 1000 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
Description
- For Beckman Coulter™-style blood cell counters and benchtop dilutions
- Clear, virgin polystyrene
- Attached leak-proof, natural polyethylene cap
- Made in USA
Specifications
1.5 in. | |
Polystyrene | |
Beckman Coulter™-style Blood Cell Counters and Benchtop Dilutions | |
Not Autoclavable | |
57.4 mm | |
Dilution Vial |
38.1 mm | |
25 mL | |
2.26 in. | |
Screw Cap | |
ISO 9001:2015, FDA CFR21 GMP | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon™ Sample Dilution Vials with Attached Caps