Learn More
Cytiva Sample Loop Kit
Set of 5 loops for loading/injecting samples onto a chromatography column. Cytiva Sample Loop Kit is a set of small PTFE loops (25, 50, 100, 200, 500μL capacities) for use with autosampler/injections valves (e.g. Valve V-7) and ÄKTA™ Chromatography Systems.
Brand: Cytiva 18-0404-01
Code : GX
Additional Details : Weight : 0.03000kg
Description
Cytiva Sample Loop Kit is a set of loops for applying samples to chromatography columns. They can be used with an autosampler, with ÄKTA™ Chromatography Systems, and with Valve V-7 or other sample injection valves.
- Ideal for handling small volumes
- Minimizes sample loss if partially filled
- Can be used at high pressure, independent of flow rate
Includes five (5) small plastic sample loops in a variety of sizes and capacities:
- 25μL (Tubing: OD—1.8mm; ID—0.5mm)
- 50μL (Tubing: OD—1.8mm; ID—0.5mm)
- 100μL (Tubing: OD—1.8mm; ID—0.5mm)
- 200μL (Tubing: OD—1.8mm; ID—0.8mm)
- 500μL (Tubing: OD—1.8mm; ID—0.8mm)
Specifications
Sample Loop Kit | |
1.8 mm OD (0.5/0.8 mm ID) Tubing | |
Loading Sample Onto Chromatography Columns |
ETFE, Polypropylene | |
25, 50, 100, 200, 500 μL | |
Autosampler/Injections Valves (e.g. Valve V-7) and ÄKTA Chromatography Systems |