missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sample Racks for Precision™ Water Baths
Keep your samples in place with racks for water baths.
Brand: Thermo Scientific™ 3166184
This item is not returnable.
View return policy
Description
Keep your samples in place with racks for Thermo Scientific™ Precision™ water baths.
Features:
Stainless-Steel Petri Dish Rack
- Measures 9.75 × 8.75 × 6.25 in. (24.8 × 22.2 × 15.9 cm)
- Holds 80 x 50 mm or 30 x 90 mm petri dishes
Stainless-Steel Test Tube Rack
- Measures 10 × 8.5 × 5.5 in. (25.4 × 21.6 × 14 cm)
- Openings are 1 in. (2.5 cm) square
- Holds 50 test tubes up to 25 mm from 97 to 150 mm high
Microcentrifuge Test Tube Racks
- Requires clip fastener
- Measures 127 × 101 × 39 mm (5 × 4 × 1.5 in.)
Specifications
0.5mL Microfuge Rack (Requires Clip Fastener) | |
Precision Shaking Water Baths | |
63 0.5 mL Tubes |
63 x 0.5 mL | |
Microfuge Rack | |
Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction