missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel Sample Spoon
Buerkle™ Stainless Steel (AISI 304) Sample Spoon is a specially shaped spoon that allows you to reach almost every corner in a container and prevents samples from trickling out.
Brand: Buerkle™ 5320-0300
14.21 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Made of AISI 304 (1.4301) stainless steel
- Largely chemical resistant (not against acids and alkalis)
Specifications
Spoon | |
Autoclavable | |
300 mm |
Stainless Steel (V2A) | |
For Withdrawing Small Quantities of Samples, Foodstuffs |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Stainless Steel Sample Spoon > Length: 90cm
Spot an opportunity for improvement?Share a Content Correction