missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Sample Spoon

Buerkle™ Stainless Steel (AISI 304) Sample Spoon is a specially shaped spoon that allows you to reach almost every corner in a container and prevents samples from trickling out.

Brand:  Buerkle™ 5320-0500

17.19 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 16369541

  • £22.30 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made of AISI 304 (1.4301) stainless steel
  • Largely chemical resistant (not against acids and alkalis)
Specifications

Specifications

Poly-spoon
Autoclavable
9 mL
500 mm
Material certificate
19.69 in.
Stainless Steel (V2A)
Poly-spoon
Reusable
Silver
1
500 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Stainless Steel Sample Spoon > Length: 500 mm, Capacity: 9 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.