missing translation for 'onlineSavingsMsg'
Learn More

Merck Samplicity™ G2 Filtration System

Vacuum filtration system using Millex™ filters for sample preparation for HPLC.

Brand:  Merck SAMP2SYSB

 View more versions of this product

Product Code. 15636464

  • ÂŁ2630.00 / Each
Estimated Shipment: 29-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Overview of Samplicity™ G2 System
  • Samplicity™ G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials.
  • Filtration for HPLC sample prep without syringes. Sample is added to an adapter funnel on a standard Millex™ 33 mm filter (Millex™ Filters for the Samplicity™ G2 System) or an integrated funnel and filter (Millex Samplicity™ filter)
  • Samplicity™ G2 System has lower ergonomic impact than manual syringe filtration

Applications: HPLC; Filtration of viscous or particulate laden samples for HPLC

Order Info

Does not include Millex filters.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Bold Blue
Millex Filter (Non-sterile)
Analytical sample prep; High Performance Liquid Chromatography (HPLC)
Base, Lid, Vial Tray, Waste Tray, Tubing
44.5 x 10.2 x 9.1 cm
Base, Lid, Vial Tray, Waste Tray, Tubing
Polypropylene with Polyester and Silicone Components
PVDF
1 Kit
33 mm
Product Suggestions

Product Suggestions

Videos

Videos

  • Merck Millipore - Samplicity G2 Filtration System
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Merck Millipore - Samplicity G2 Filtration System

    SDS
    Documents Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Merck Samplicity™ G2 Filtration System > Bold Blue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.