missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Samplicity™ G2 Filtration System
Vacuum filtration system using Millex™ filters for sample preparation for HPLC.
£2460.00
Specifications
Content And Storage | Base, Lid, Vial Tray, Waste Tray, Tubing |
---|---|
For Use With (Equipment) | Millex Filter (Non-sterile) |
Material | Polypropylene with Polyester and Silicone Components |
For Use With (Application) | Analytical sample prep; High Performance Liquid Chromatography (HPLC) |
Housing Material | PVDF |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15646464
|
Merck
SAMP2SYSG |
Glossy Green |
£2460.00
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
15636464
|
Merck
SAMP2SYSB |
Bold Blue |
£2460.00
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
Description
Overview of Samplicity&;trade; G2 System- Samplicity&;trade; G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials.
- Filtration for HPLC sample prep without syringes. Sample is added to an adapter funnel on a standard Millex&;trade; 33 mm filter (Millex&;trade; Filters for the Samplicity&;trade; G2 System) or an integrated funnel and filter (Millex Samplicity&;trade; filter)
- Samplicity&;trade; G2 System has lower ergonomic impact than manual syringe filtration
Applications: HPLC; Filtration of viscous or particulate laden samples for HPLC
Order Info
Does not include Millex filters.
Specifications
Base, Lid, Vial Tray, Waste Tray, Tubing | |
Polypropylene with Polyester and Silicone Components | |
PVDF | |
1 Kit | |
33 mm |
Millex Filter (Non-sterile) | |
Analytical sample prep; High Performance Liquid Chromatography (HPLC) | |
Base, Lid, Vial Tray, Waste Tray, Tubing | |
44.5 x 10.2 x 9.1 cm |