missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Sampling Bag, SteriBag Cleanroom
The sampling bag SteriBag Cleanroom with double packaging can be placed directly in the clean room. 25 sample bags are placed in double secondary packaging. They can be removed one after the other and are therefore ideally suited for introducing into the clean room.
Brand: Buerkle™ 5344-8012
199.43 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Ideally suited for introducing into the clean room
- Sterile, with double packaging
- 25 sample bags are placed in double secondary packaging
- RNase, DNase and pyrogen-free
- PE, transparent
- Liquid-tight, guarantees contamination-free storage and transport of solid, semi-solid and liquid media
- With labelling field
Specifications
Sample Bag | |
Food certificate | |
Single-use | |
Polyethylene | |
305 x 178 mm | |
7.01 in. |
1650 mL | |
Clear | |
Food | |
250/Pk. | |
305 mm | |
178 mm |