missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Kynar™ Dual-Valve PVDF Gas Sampling Bags
Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
0.3 L
1.6 L
3.8 L
37.7 L
Unit Size:
Each
Description
Use these bags made from corrosive-resistant KynarTM for all your application needs. Standard KynarTM PVDF Gas Sampling Bags feature strong seams for added durability.
- Double-wide seamed bags have both on/off and septum valves for convenient mixing
- Max temp: 160°F (71°C)
- Individually sealed in a dust-protected outer bag that also blocks out sunlight
- Single-wide seam
- Available in 2-mil and 4-mil thick style
Specifications
Specifications
| Capacity (Metric) | 37.7 L |
| Material | PVDF |
| Temperature Range (Metric) | 71°C |
| Thickness (English) | 3 mil |
| Dimensions (L x W) | 609.6 x 609.6mm |
| Length (Metric) | 609.6 mm |
| Width (Metric) | 609.6 mm |
| Product Type | Gas Sampling Bag |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction