Learn More
Cole-Parmer™ Kynar™ Dual-Valve PVDF Gas Sampling Bags
Use these bags made from corrosive-resistant Kynar™ for all your application needs. Standard Kynar™ PVDF Gas Sampling Bags feature strong seams for added durability.
Brand: Cole-Parmer™ 01410-52
Code : A0
Additional Details : Weight : 0.80000kg
Description
Use these bags made from corrosive-resistant KynarTM for all your application needs. Standard KynarTM PVDF Gas Sampling Bags feature strong seams for added durability.
- Double-wide seamed bags have both on/off and septum valves for convenient mixing
- Max temp: 160°F (71°C)
- Individually sealed in a dust-protected outer bag that also blocks out sunlight
- Single-wide seam
- Available in 2-mil and 4-mil thick style
Specifications
Gas Sampling Bag | |
PVDF | |
3 mil | |
304.8 mm |
3.8 L | |
71°C | |
304.8 x 304.8mm | |
304.8 mm |