missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Angular Beaker for use with Buerkle™ Telescopic Rod

Product Code. p-8002718 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
600 mL
1000 mL
2000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10383771

Brand: Buerkle™ 53540050

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The beaker is adaptable to different container shapes by adjustable angle setting (up to 90°).

  • Polypropylene
  • For industry and water treatment
TRUSTED_SUSTAINABILITY

Specifications

Product Type Water Sampler
Material Polypropylene
Autoclavable Not Autoclavable
Capacity (English) 20.29 oz.
Capacity (Metric) 600 mL
Style Angular
For Use With (Application) For Industry and Water Treatment
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.