missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Sampling Dippers
Shop All Brand Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
Unit Size:
Each
Description
- PTFE construction
- PTFE handle includes steel core
- Includes spout and reinforced rim
Specifications
Specifications
| Product Type | Dip Sampler |
| Material | PTFE |
| Includes | With reinforced rim and spout |
| Capacity (Metric) | 100 mL |
| Diameter (Metric) Outer | 55 mm |
| Height (Metric) | 65 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto