missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Sampling Hoses and Tools for Dräger™ accuro™ Bellows Pumps
£183.00 - £202.00
Specifications
For Use With (Equipment) | Accuro Bellows Pump |
---|---|
Type | Extension Hose |
Includes | Adapter |
Product Code | Brand | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
12857820
|
Dräger™
6400077 |
10 ft. | 3 m |
£184.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12867820
|
Dräger™
6400078 |
33 ft. | 10 m |
£183.00
Each |
Estimated Shipment: 25-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15568601
|
Dräger™
6400079 |
49.2 ft. | 15 m |
£202.00
Each |
Estimated Shipment: 17-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Specifications
Accuro Bellows Pump | |
Extension Hose | |
Adapter |