Learn More
Brand™ SAN Flow Indicator
Optimizes cooling water flow during distillation. BRAND™ SAN Flow Indicator helps to decrease operating costs by reducing water consumption.
Brand: Brand™ 134080
98.80 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Additional Details : Weight : 0.38000kg
Descripción
Styrene-acrylonitrile (SAN), transparent. Optimizes cooling water flow during distillation. Helps to decrease operating costs by reducing water consumption.- Operating pressure max: 2 bar
- Operating temperature for SAN: max. 30°C
- Fits tubing with 6 to 11mm I.D.
Especificaciones
Tubing with 6 to 11 mm I.D. | |
Optimizing cooling water flow during distillation | |
88 mm | |
88 x 17 x 40mm |
Flow Indicator | |
40 mm | |
17 mm |