missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry Sand Bath with Performance Control and Thermostatic Controller
Sand Bath - Robust and highly durable also in non-stop operation.
Brand: Gestigkeit Harry ST93-400
Code : A0
Additional Details : Weight : 28.00000kg
Description
- Electrical sand baths with variable temperature control, with or without a thermostatic controller. Robust construction for continuous performance. aluminum alloy hotplate. Because of the asymmetrical, long-term heating system (hotplate corners and edges are subjected to more heat) an even temperature is guaranteed over the entire heating surface.
- The sandbaths consist of an aluminum alloy hotplate with a screwed-on, sealed stainless steel frame with a usable height of 50 mm. The sand lays direct of the hotplate. The housing is constructed from high-grade, stainless steel No.1.4301, whereby the central section has been additionally sprayed in orange.
- 4 adjustable feet ensure extra stability. Connecting cable approx. 1.7 m long, 230 Volt/3200 Watt with Schuko plug
Specifications
130°C to 370°C | |
Performance Control and Thermostatic Controller | |
Schuko Plug | |
440 x 590 x 50 mm |
Sand Bath | |
Aluminum Alloy, Stainless Steel | |
442 x 592 x 170 mm | |
3 x 400 V, N+PE |