missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry™ Hotplate, 130°C to 370°C, Aluminum Alloy

Shape: Rectangle, Size: 23.2 x 17.3 in.

Brand:  Gestigkeit Harry™ ST93-230

Product Code. 10574582

  • £1950.00 / Each
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Shape: Rectangle; Size: 23.2 x 17.3 in.
Specifications

Specifications

Hot Plate
Aluminum Alloy
130°C to 370°C
Rectangle
23.2 x 17.3 in.
85 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers