missing translation for 'onlineSavingsMsg'
Learn More

Notrax Sani-Master™ Disinfecting Foot Bath with Drying Entrance Mat, Charcoal/Black

This Notrax Sani-Master™ 19-mm thick extendable mat cleans, sanitizes and dries shoes, recommended at entrances to prevent contamination. As traffic passes, rubber tips bend to immerse soles in disinfectant solution, absorbing mat section cleans and dries shoes to prevent slips.

Brand:  Notrax 348S0033CH

Additional Details : Weight : 11.40000kg

 View more versions of this product

Product Code. 17702028

  • £132.00 / Each
Estimated Shipment: 30-07-2024
to see stock.
Add to basket

Description

Description

  • Combining three of Notrax™ matting features of sanitizing, absorbing and modularity into a complete disinfection entrance mat solution, Sani-Master™ is a 19 mm thick extendable mat that cleans, sanitizes and dries shoes
  • Traditionally used in the food industry, Sani-Master™ has become mainstream as part of general hygiene protocols and is recommended at entrances of schools, hotels, gyms, and offices, as well as pharmacies, health care facilities, and hospitals to prevent contamination from entering the building
  • Section 1 incorporates the Sani-Trax™ disinfection foot bath with flexible bristles that bend to immerse soles in disinfectant solution to wash and disinfect shoes as traffic passes
  • Section 2 is an extendable drying zone to dry shoes and prevent slips with patented connection system that is seamless to avoid changes in height or disconnection of the mats
  • Section 3 is an end drying zone with integrated bevelled edges to prevent tripping
  • The drying carpets can be fully customized with a logo, design or used for communication of hygiene protocols such as hand disinfection and social distancing
Specifications

Specifications

3.4 ft.
Industrial and Commercial Matting
91 cm
Charcoal/Black
Natural Rubber
105 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers