missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Sani-Tech™ STHT™-65

Product Code. 17923551
Click to view available options
Diameter (Metric) Inner:
1.6 mm
2.4 mm
3 mm
3.2 mm
4 mm
5 mm
6 mm
9.5 mm
10 mm
Maximum Pressure:
101.3 psi
113.2 psi
143.5 psi
157 psi
40.4 psi
56 psi
69.2 psi
72.1 psi
75.5 psi
82.5 psi
Overall Length (Metric):
15 m
30 m
Unit Size:
15m
30m
This item is not returnable. View return policy

Product Code. 17923551

Brand: Saint Gobain Life Sciences™ STHT651254H

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pharmaceutical, platinum-cured silicone tubing withstands repeated autoclaving and resists the adherence of blood products and other sanitary fluids.

  • Ultra-pure, biopharmaceutical-grade tubing
  • In 1/16 in. ID and greater, come with laser marked part numbers and lot codes to provide total product traceability
  • 50 or 65 Shore A hardness options
  • Unsurpassed surface smoothness
  • Ultra-flexible
  • Autoclavable and gamma stable
  • Temperature range of -62°C to +260°C (-80°F to +500°F)
  • Imparts no taste or odors
  • Color striping available to differentiate your fluid path
  • Available in bulk or custom assemblies and 25, 50, and 100 foot coils
  • Meets USP Class VI, European Pharmacopoeia 3.1.9, and FDA criteria
  • Applications include: Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.126 in.
Diameter (Metric) Inner 3.2 mm
Material Silicone
Diameter (English) Outer 0.374 in.
Diameter (Metric) Outer 9.5 mm
Overall Length (English) 98.4 in.
Overall Length (Metric) 30 m
Thickness (English) 0.125 in.
Thickness (Metric) 3.18 mm
For Use With Pharmaceutical Silicone Tubing
Resistance Properties 326 lbf/in.
Color Clear
Hardness 65 (Shore A)
Flexibility Flexible
Maximum Pressure 82.5 psi
Max. Operating Temperature (English) 500°F
Max. Operating Temperature (Metric) 260°C
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.