missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Sani-Tech™ STHT™-C Silicone Tubing
Pharmaceutical, platinum-cured silicone tubing withstands repeated autoclaving and resists the adherence of blood products and other sanitary fluids.
Brand: Saint Gobain Life Sciences™ STHT-C-250-2H
Additional Details : Weight : 1.29000kg
Description
- Ultra-pure, biopharmaceutical-grade tubing
- In 1/16 in. ID and greater, come with laser marked part numbers and lot codes to provide total product traceability
- 50 or 65 Shore A hardness options
- Unsurpassed surface smoothness
- Ultra-flexible
- Autoclavable and gamma stable
- Temperature range of -62°C to +260°C (-80°F to +500°F)
- Imparts no taste or odors
- Color striping available to differentiate your fluid path
- Available in bulk or custom assemblies and 25, 50, and 100 foot coils
- Meets USP Class VI, European Pharmacopoeia 3.1.9, and FDA criteria
- Applications include: Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
Specifications
Tubing | |
0.189 in. | |
Silicone | |
14.3 mm | |
15 m | |
4.76 mm | |
250 lbf/in. | |
50 (Shore A) | |
82.5 psi | |
260°C |
Autoclavable | |
4.8 mm | |
0.563 in. | |
49.2 in. | |
0.187 in. | |
Pharmaceutical Silicone Tubing | |
Clear | |
Flexible | |
500°F |