missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Sani-Tech™ STHT™-C Silicone Tubing

Pharmaceutical, platinum-cured silicone tubing withstands repeated autoclaving and resists the adherence of blood products and other sanitary fluids.

Brand:  Saint Gobain Life Sciences™ STHT-C-500-4H

Additional Details : Weight : 5.37000kg

 View more versions of this product

Product Code. 17903461

  • £1047.51 / 30m
Estimated Shipment: 30-08-2024
to see stock.

Description

Description

  • Ultra-pure, biopharmaceutical-grade tubing
  • In 1/16 in. ID and greater, come with laser marked part numbers and lot codes to provide total product traceability
  • 50 or 65 Shore A hardness options
  • Unsurpassed surface smoothness
  • Ultra-flexible
  • Autoclavable and gamma stable
  • Temperature range of -62°C to +260°C (-80°F to +500°F)
  • Imparts no taste or odors
  • Color striping available to differentiate your fluid path
  • Available in bulk or custom assemblies and 25, 50, and 100 foot coils
  • Meets USP Class VI, European Pharmacopoeia 3.1.9, and FDA criteria
  • Applications include: Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
Specifications

Specifications

Tubing
0.5 in.
Silicone
17.5 mm
30 m
2.38 mm
250 lbf/in.
50 (Shore A)
22.9 psi
260°C
Autoclavable
12.7 mm
0.689 in.
98.4 in.
0.094 in.
Pharmaceutical Silicone Tubing
Clear
Flexible
500°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers