missing translation for 'onlineSavingsMsg'
Learn More
Saint Gobain Life Sciences™ Sani-Tech™ STHT™-C Silicone Tubing Product Code.: 17973451
Only undefined left
Add to basket

Saint Gobain Life Sciences™ Sani-Tech™ STHT™-C Silicone Tubing

Product Code. 17973451
12.7 mm, 44.7 psi, 30 m, 4.76 mm, 30m
Click to view available options
Diameter (Metric) Inner:
1.59 mm
1.6 mm
2 mm
2.4 mm
3.2 mm
4 mm
4.7 mm
4.8 mm
6.4 mm
7.9 mm
9.5 mm
12.7 mm
15.9 mm
19.1 mm
22.2 mm
Maximum Pressure:
157 psi
16.9 psi
20.1 psi
22.9 psi
24.5 psi
30.8 psi
36.7 psi
40.4 psi
44.7 psi
47.2 psi
56 psi
63.3 psi
67.5 psi
72.1 psi
74.6 psi
82.5 psi
82.7 psi
91.1 psi
94.1 psi
95.5 psi
Overall Length (Metric):
15 m
30 m
7.5 m
Thickness (Metric):
0.79 mm
1.59 mm
2.38 mm
2.5 mm
3 mm
3.18 mm
4.76 mm
6.35 mm
Unit Size:
15m
210m
30m
7.5m
This item is not returnable. View return policy

Product Code. 17973451

Brand: Saint Gobain Life Sciences™ STHTC6254H

Only undefined left
Add to basket
Only undefined left
Add to basket
This item is not returnable. View return policy

Pharmaceutical, platinum-cured silicone tubing withstands repeated autoclaving and resists the adherence of blood products and other sanitary fluids.

  • Ultra-pure, biopharmaceutical-grade tubing
  • In 1/16 in. ID and greater, come with laser marked part numbers and lot codes to provide total product traceability
  • 50 or 65 Shore A hardness options
  • Unsurpassed surface smoothness
  • Ultra-flexible
  • Autoclavable and gamma stable
  • Temperature range of -62°C to +260°C (-80°F to +500°F)
  • Imparts no taste or odors
  • Color striping available to differentiate your fluid path
  • Available in bulk or custom assemblies and 25, 50, and 100 foot coils
  • Meets USP Class VI, European Pharmacopoeia 3.1.9, and FDA criteria
  • Applications include: Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.5 in.
Diameter (Metric) Inner 12.7 mm
Material Silicone
Diameter (English) Outer 0.874 in.
Diameter (Metric) Outer 22.2 mm
Overall Length (English) 98.4 in.
Overall Length (Metric) 30 m
Thickness (English) 0.187 in.
Thickness (Metric) 4.76 mm
For Use With Pharmaceutical Silicone Tubing
Resistance Properties 250 lbf/in.
Color Clear
Hardness 50 (Shore A)
Flexibility Flexible
Maximum Pressure 44.7 psi
Max. Operating Temperature (English) 500°F
Max. Operating Temperature (Metric) 260°C
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Saint Gobain Life Sciences™ Sani-Tech™ STHT™-C Silicone Tubing >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.