missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Sanitary Clamp Tee
Meets FDA requirements and 3A sanitary standards
Brand: Masterflex™ 30700-90
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Easily connects pipes or fittings of different types
- Compatible with standard 304L fitting clamps
- Ideal for pharmaceutical industry
- Chemical compatibility for use with corrosive acids and bases
- Standard tee adapters allow for liquid flow to be dividing into two or combined into one flow path
- Choose from two material options:
- 316L stainless steel couplings are suitable for the pharmaceutical industry. They offer great chemical compatibility for use with corrosive acids and bases
- 304 stainless steel couplings are ideal for the food, beverage and dairy industries
- Offer good chemical compatibility and are cost effective.
Specifications
Sanitary Clamp Tee | |
1.5 in. | |
T-shape |
Stainless Steel (316L) | |
1.5 in. |