missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Sanitary Clamps, GL Nylon
Shop All Cole-Parmer Products
Click to view available options
Includes:
1-1/2 in. Sanitary Clamp Size
2 in. Sanitary Clamp Size
3 in. Sanitary Clamp Size
3/4 in. Sanitary Clamp Size
4 in. Sanitary Clamp Size
Unit Size:
Each
Description
Meet US and EU standards for use in pharmaceutical process applications. ASME-BPE, FDA, and USP Class VI compliant. Lightweight and reusable. Rust and corrosion resistant. Compatible with Tri-Clamp™ fittings. Sterilize by autoclave or gamma irradiation. Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;RoHS;USP |
| Min. Operating Temperature (Metric) | -40°F |
| Packaging Quantity | 100/Pk. |
| Sterilization Method | Autoclave, gamma irradiation |
| Includes | 3 in. Sanitary Clamp Size |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction