missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Chemware™ PFA Graduated Wide Mouth Bottles
Click to view available options
Capacity:
100 mL (3.4 oz.)
1000 mL (33.8 oz.)
250 mL (8.5 oz.)
500 mL (16.9 oz.)
Height (Metric) With Closure:
106.5 mm
136.8 mm
173.8 mm
207.2 mm
Neck ID (Metric):
25.7 mm
33.9 mm
36.8 mm
Description
- Wide-mouth for easy filling
- Ultra pure and chemically inert
- Non-stick and easy to clean
- Each includes a PFA cap with an inert fluoropolymer cap liner to ensure leak-proof sealing
- Ideal for environmental sampling, or for storage in pharmaceutical and intermediate-stage semiconductor processing applications
Specifications
Specifications
Capacity | 250 mL (8.5 oz.) |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.5 oz. |
Height (Metric) With Closure | 136.8 mm |
Material | PFA |
Neck ID (Metric) | 25.7 mm |
Closure Included | Yes |
Graduated | Yes |
Mouth | Wide |
Product Type | Wide Mouth Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'