missing translation for 'onlineSavingsMsg'
Learn More

Notrax Sanitop Deluxe™ Slip Resistant Rubber Duckboard

Rubber duckboards provide a comfortable and safe working platform in wet areas with its aggressive slip resistant surface. Large holes and raised studs allow fluids in wet areas or debris in dry areas to fall through leaving the surface clear.

Brand:  Notrax 563S0035BL

Product Code. 17712218

  • £97.00 / Each
Estimated Shipment: 25-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Rubber duckboards provide a comfortable and safe working platform in wet areas with its aggressive slip resistant surface
  • Large holes and raised studs allow fluids in wet areas or debris in dry areas to fall through leaving the surface clear
  • Safety and comfort unite in this product
  • Ergonomic benefit derived from 20 mm thick worker platform
  • Straight edges allow coverage of any area through linking the mats lengthwise or side by side, held together by connectors
  • Cleaning with detergent and water-jet is recommended for extended service life
  • 100% natural rubber compound for general purpose applications
Specifications

Specifications

Black
152 cm
Industrial and Commercial Matting
5 ft.
Natural Rubber
91 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers