missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Sanitop™ Rubber Duckboard with Moulded Edges
Rubber duckboards provide a comfortable and safe working platform in wet areas with its aggressive slip resistant surface. Large holes and raised studs allow fluids in wet areas or debris in dry areas to fall through leaving the surface clear.
£65.95 - £302.00
Specifications
Color | Black |
---|---|
Material | Natural Rubber |
Type | Industrial and Commercial Matting |
Width (Metric) | 91 cm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
17782208
|
Notrax
562S0035BL |
152 cm |
£65.95
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
17792208
|
Notrax
562S0310BL |
297 cm |
£151.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
17702218
|
Notrax
562S0320BL |
594 cm |
£302.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
Description
- Provides basic comfort and traction in wet areas with large drainage holes and raised studs for aeration and to allow fluids and debris to fall through, leaving the surface clear
- Moulded bevelled edges on all 4 sides to prevent tripping and allow cart access
- Rubber duckboards provide a comfortable and safe working platform in wet areas with its aggressive slip-resistant surface
- Large holes and raised studs allow fluids in wet areas or debris in dry areas to fall through leaving the surface clear
- Cleaning with detergent and water-jet is recommended for extended service life
Specifications
Black | |
Natural Rubber | |
Industrial and Commercial Matting | |
91 cm |