missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Santoprene Pump Tubing

Product Code. 10509561 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.2 mm
4.8 mm
6.4 mm
8 mm
9.6 mm
Thickness (Metric):
1.6 mm
2.4 mm
Unit Size:
15m

Product Code. 10509561

Only null left
Add to basket
Add to basket

For use in laboratory and healthcare applications.

  • Can withstand over one hundred cycles of steam autoclaving at 134°C
  • Can withstand five standard hospital sterilisation cycles using ethylene oxide, with no significant physical or chemical effects
  • Can be sterilized using high energy ionising radiation
  • Sterilized at normal irradiation levels, 2Mrad to 3Mrad
  • Can be used instead of traditional pump materials such as neoprene, butyl and, silicone

Specifications

Certifications/Compliance Class 6
Autoclavable Autoclavable
Diameter (Metric) Inner 4.8 mm
Material Santoprene
Overall Length (Metric) 1500 cm
Thickness (Metric) 2.4 mm
For Use With Peristaltic Pump
Packaging Quantity 1 Each
Product Type Pump Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.