missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saponin, From Saponegin Glycosides (Off-White Powder/Practical Grade), MP Biomedicals
Shop All MP Biomedicals Products
Click to view available options
Quantity:
25 g
100 g
500 g
Unit Size:
100g
25g
500g
Specifications
Specifications
| Color | White |
| Quantity | 100 g |
| Grade | Practical |
| Physical Form | Powder |
| Chemical Name or Material | Saponin, Cell biology |
Safety and Handling
Product Identifier
- Saponin, Practical Grade
- Warning
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Saponin
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction