Learn More
Saponin permeating solution, 0.5% w/v soln. in PBS (10X), Thermo Scientific Chemicals
Cell permeabilizing agent
£41.69 - £93.87
Specifications
Chemical Name or Material | Saponin permeating solution |
---|---|
Concentration | 0.5% w/v soln. in PBS (10X) |
Solubility Information | Difficult to mix. |
Physical Form | Liquid |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15450297
|
Thermo Scientific Alfa Aesar
J63209.=E |
125 mL | N/A | ||||||
15460297
|
Thermo Scientific Alfa Aesar
J63209.AK |
250 mL |
£93.87
250mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Saponin permeating solution, is used as a cell permeabilizing agent.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Saponin permeating solution | |
0.5% w/v soln. in PBS (10X) | |
Difficult to mix. | |
Liquid |
Safety and Handling
missing translation for 'tsca' : No
Recommended Storage : Ambient temperatures
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.