missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec Sapphire Nano Work Gloves
65.86 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Size:
6, X-Small
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
Description
- Medium to high cut resistance: Level D (EN 388:2016)
- 21 gauge seamless liner offers unprecedented level of fingertip sensitivity for precision tasks
- Durable polyurethane palm coating ensures good protection against abrasion
- Reinforced thumb crotch enhances durability
- Touchscreen capabilities to allow usage with screen devices
- Designed for easy movement and continuous wear
- Breathable back of hand to reduce perspiration
- Seamless knit prevents irritation
- Elasticated wrist provides a secure fit
Specifications
Certifications/Compliance | CAT II, ASTM/ANSI 105-2016, ANSI Cut |
Certifications/Compliance (Europe) | EN388, EN420 |
Coated Area | Palm |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | Black |
Cut Resistance Rating | ANSI A4 |
Hand | Specific |
Latex Free | No |
Material | HPPE, Nylon, Steel Fiber, Polyurethane |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'